Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 33/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C04604
Zoro # G2994840
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 33/64 in
- Decimal Equivalent 0.5156
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C04604
- Zoro # G2994840
- UPC # 697334046042
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 33/64 in |
Sizes Included | 33/64" |
Shank Size | 33/64" |
Overall Length | 3 7/8 in |
Shank Dia. | 33/64 in |
Drilling Length | 2-3/8" |
Flute Length | 2 3/8 in |
Bit Dia. | 33/64" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Shank Length | 1 1/2 in |
Drill Point Length | 0.1549 in |
Maximum Drilling Depth | 2 3/8 in |
Description
Screw Machine Drill Bit, Drill Bit Size 33/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5156
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/8 X 7/8 X 6" Cobalt Cut-Off Blade (2000-1118)
- MITUTOYO 28 to 32/.001" Outside Micrometer I/A (104-156)
- LISLE External Torx Socket, E20, 1/2" D, Black (26870)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C54585)
- CLEVELAND Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70261)
- CLEVELAND Screw Machine Drill Bit, #20 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14594)
- CLEVELAND Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70267)
- CLEVELAND Screw Machine Drill Bit, 13/32 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14864)
- CLEVELAND Screw Machine Drill Bit, #7 Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (C14368)
- CLEVELAND Screw Machine Drill Bit, X Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Straight Shank (C15153)
- OSG Screw Machine Drill Bit, 3.69 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595369)
- Cleveland Screw Machine Length Drill Bits