Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 31/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C04599
Zoro # G2994673
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 31/64 in
- Decimal Equivalent 0.4844
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C04599
- Zoro # G2994673
- UPC # 697334045991
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 31/64 in |
Shank Dia. | 31/64 in |
Overall Length | 3 11/16 in |
Flute Length | 2 3/16 in |
Maximum Drilling Depth | 2 3/16 in |
Sizes Included | 31/64" |
Drilling Length | 2.188" |
Shank Size | 31/64" |
Bit Dia. | 31/64" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.1455 in |
Shank Length | 1 1/2 in |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Screw Machine Drill Bit, Drill Bit Size 31/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Rulers, 12" Finger Grip Ruler - Smoke - Plastic - Inches/Metric (402)
- VEGA Hex 9/64 Power Bit x 2 (150H0964A)
- GREENLEE Quick-Change Carbide-Tipped Hole Cutter, 7/8" Stainless Steel Hole Saw with Tungsten Carbide Teeth (645-7/8)
- FEIN Hacksaw Blade, 12 In. L, HSS (63503070000)
- CLEVELAND Screw Machine Drill Bit, #26 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04441)
- CLEVELAND Screw Machine Drill Bit, 7.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14830)
- CLEVELAND Screw Machine Drill Bit, #13 Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15103)
- CLEVELAND Screw Machine Drill Bit, M Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank (C15342)
- CLEVELAND Screw Machine Drill Bit, #29 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70333)
- CLEVELAND Screw Machine Drill Bit, 15/32 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70277)
- CLEVELAND Screw Machine Drill Bit, #37 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04414)
- Cleveland Screw Machine Length Drill Bits