Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 3.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish
Mfr # C14821
Zoro # G3003152
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 3.00 mm
- Decimal Equivalent 0.1181
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C14821
- Zoro # G3003152
- UPC # 697334148210
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.00 mm |
Shank Dia. | 3 mm |
Overall Length | 46.00 mm |
Flute Length | 16.00 mm |
Maximum Drilling Depth | 16.00 mm |
Drilling Length | 16mm |
Sizes Included | 3.00mm |
Bit Dia. | 3.00mm |
Shank Size | 3.0mm |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.0245 mm |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Shank Length | 30.00 mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 3.00 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1181
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 17/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO17/32)
- WESTWARD 1 in Drive, 2-3/8" 12 pt SAE Socket, 12 Points (45J231)
- TECHNIKS Collet Set, ER11, 1/32 in., 7 pcs. (04208IS)
- DIABLO Hole Saw 2-3/4" (DHS2750)
- CLEVELAND Screw Machine Drill Bit, 27/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04588)
- CLEVELAND Screw Machine Drill Bit, #2 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14632)
- CLEVELAND Screw Machine Drill Bit, 23/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04565)
- CLEVELAND Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15059)
- CLEVELAND Screw Machine Drill Bit, 19/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14669)
- CLEVELAND Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70253)
- OSG Screw Machine Drill Bit, #47 Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish, Spiral Flute (10078505)
- Cleveland Screw Machine Length Drill Bits