Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, #30 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish
Mfr # C14574
Zoro # G3001770
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.1285
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C14574
- Zoro # G3001770
- UPC # 697334145745
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #30 |
Shank Dia. | 1/8 in |
Overall Length | 1 15/16 in |
Flute Length | 15/16 in |
Maximum Drilling Depth | 15/16 in |
Drilling Length | 0.938" |
Bit Dia. | #30 |
Shank Size | 0.1285" |
Sizes Included | #30 |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.0266 in |
Shank Length | 1 in |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Description
Screw Machine Drill Bit, Drill Bit Size #30, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1285
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Spoke Wheel, 4.00" Diameter, Silver (30714P)
- DRILL AMERICA 2-1/8" Bimetal Hole Saw (DMS04-1054)
- KOMELON Evolution 12 Ft. Self-Lock Tape Measure (L4812HV)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31041)
- CLEVELAND Screw Machine Drill Bit, 3.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14821)
- CLEVELAND Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (C14329)
- CLEVELAND Screw Machine Drill Bit, #1 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70305)
- CLEVELAND Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14204)
- CLEVELAND Screw Machine Drill Bit, 19/64 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish (C14336)
- CLEVELAND Screw Machine Drill Bit, #18 Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank (C15308)
- OSG Screw Machine Drill Bit, 21.50 mm Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish (6171511)
- Cleveland Drill Bits