Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 29/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C04594
Zoro # G2994752
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 29/64 in
- Decimal Equivalent 0.4531
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C04594
- Zoro # G2994752
- UPC # 697334045946
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 29/64 in |
Shank Dia. | 29/64 in |
Overall Length | 3 9/16 in |
Flute Length | 2 1/8 in |
Maximum Drilling Depth | 2 1/8 in |
Bit Dia. | 29/64" |
Sizes Included | 29/64" |
Shank Size | 29/64" |
Drilling Length | 2-1/8" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.1361 in |
Drill Length Class | Screw Machine Length |
Shank Length | 1 7/16 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Screw Machine Drill Bit, Drill Bit Size 29/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4531
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, F, 6 Flute, HSS (11V446)
- WILDE 6-1/2" SLIP JOINT PLIERS-POLISHED-BULK (G262P.NP/BB)
- ALFA LAVAL Service Kit - Set Of Tools (IFB103;IFB403;MIB303)
- YG-1 TOOL CO Titanox-Power 5 Flute Square End Mill (UGMG32032)
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04509)
- CLEVELAND Screw Machine Drill Bit, 5/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70252)
- CLEVELAND Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70275)
- CLEVELAND Screw Machine Drill Bit, #3 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14243)
- CLEVELAND Screw Machine Drill Bit, J Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70288)
- CLEVELAND Screw Machine Drill Bit, #28 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04436)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute (52812)
- Cleveland Screw Machine Length Drill Bits