Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, #29 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish
Mfr # C14577
Zoro # G3001719
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.1360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C14577
- Zoro # G3001719
- UPC # 697334145776
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #29 |
Shank Dia. | 9/64 in |
Overall Length | 1 15/16 in |
Flute Length | 15/16 in |
Maximum Drilling Depth | 15/16 in |
Drilling Length | 0.938" |
Sizes Included | #29 |
Shank Size | 0.1360" |
Bit Dia. | #29 |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 1 in |
Drill Point Length | 0.0282 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size #29, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1360
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1" DR 1" F X #5 SPLINE M ADAPTER W/ (GP4011A)
- MASTERCUT TOOL 1/2x1x1/2x3 2FL Ball Endmill (209-062)
- MORSE 2-1/2" Bi-Metal Hole Saw (MHSA40C)
- MILWAUKEE TOOL Cam Shaft (ML36-10-0030)
- CLEVELAND Screw Machine Drill Bit, #1 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14634)
- CLEVELAND Screw Machine Drill Bit, #21 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14261)
- CLEVELAND Screw Machine Drill Bit, #35 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70339)
- CLEVELAND Screw Machine Drill Bit, 10.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14815)
- CLEVELAND Screw Machine Drill Bit, #37 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04414)
- CLEVELAND Screw Machine Drill Bit, F Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04513)
- CLEVELAND Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14216)
- Cleveland Screw Machine Length Drill Bits