Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, #29 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C04434
Zoro # G2994089
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.1360
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C04434
- Zoro # G2994089
- UPC # 697334044345
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #29 |
Shank Dia. | 9/64 in |
Overall Length | 1 15/16 in |
Flute Length | 15/16 in |
Maximum Drilling Depth | 15/16 in |
Drilling Length | 0.938" |
Bit Dia. | #29 |
Sizes Included | #29 |
Shank Size | 0.1360" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Point Length | 0.0409 in |
Drill Length Class | Screw Machine Length |
Shank Length | 1 in |
Description
Screw Machine Drill Bit, Drill Bit Size #29, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1360
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 13mm Nut Grip 26mm 3/8 Sq. Drive (3450M-13)
- KIPP Indexing Plunger, Size: 1, D1= M10X1, D=5, Style A, Non-Lockout WO Locknut, SS, Pin Hardened (K0630.201105)
- VULCAN Hacksaw Mini 3-Way 6In (JL52063)
- CRESCENT Plr Wire Trq Wrst 12 Auto Rgt (4MLMDG)
- CLEVELAND Screw Machine Drill Bit, #27 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04439)
- CLEVELAND Screw Machine Drill Bit, #28 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04436)
- CLEVELAND Screw Machine Drill Bit, #26 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04441)
- CLEVELAND Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70267)
- CLEVELAND Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish (C15257)
- CLEVELAND Screw Machine Drill Bit, 5/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70252)
- OSG Screw Machine Drill Bit, 10.20 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (8666020)
- Cleveland Drill Bits