Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, #28 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C04436
Zoro # G2994028
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.1405
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C04436
- Zoro # G2994028
- UPC # 697334044369
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #28 |
Flute Length | 15/16 in |
Shank Dia. | 9/64 in |
Overall Length | 1 15/16 in |
Sizes Included | #28 |
Drilling Length | 0.938" |
Bit Dia. | #28 |
Shank Size | 0.1405" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 1 in |
Drill Point Length | 0.0422 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Maximum Drilling Depth | 15/16 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size #28, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1405
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Arsenal 5888 Cable Organizer (13788)
- WESTWARD 1/2 in Drive, 12mm Hex Metric Socket, 6 Points (53YV03)
- PROTO 3/8" Drive Dial Torque Wrench 10-50 ft-lbs, 1.4-7 mkg (J6113F)
- WILTON Combination Vise, 6-1/2" Jaw Width (865M)
- CLEVELAND Screw Machine Drill Bit, #27 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04439)
- CLEVELAND Screw Machine Drill Bit, #26 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04441)
- CLEVELAND Screw Machine Drill Bit, J Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70288)
- CLEVELAND Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15057)
- CLEVELAND Screw Machine Drill Bit, #57 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04360)
- CLEVELAND Screw Machine Drill Bit, 21/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish (C14359)
- CLEVELAND Screw Machine Drill Bit, #40 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14554)
- Cleveland Drill Bits