Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 27/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C04588
Zoro # G2994700
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 27/64 in
- Decimal Equivalent 0.4219
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C04588
- Zoro # G2994700
- UPC # 697334045885
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 27/64 in |
Shank Dia. | 27/64 in |
Overall Length | 3 3/8 in |
Flute Length | 2 in |
Maximum Drilling Depth | 2 in |
Shank Size | 27/64" |
Sizes Included | 27/64" |
Drilling Length | 2.000" |
Bit Dia. | 27/64" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Shank Length | 1 3/8 in |
Drill Point Length | 0.1267 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 27/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4219
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP7545C)
- DRILL AMERICA #22 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP22)
- PROTO 3/4 in Drive, 1-7/16 in 6 pt SAE Socket, 6 Points (J07523)
- PELICAN Desert Tan Protective Case, 24.76"L x 19.5"W x 13.9"D (1620)
- CLEVELAND Screw Machine Drill Bit, #43 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04401)
- CLEVELAND Screw Machine Drill Bit, 17/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04606)
- CLEVELAND Screw Machine Drill Bit, 19/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04617)
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04509)
- CLEVELAND Screw Machine Drill Bit, 8.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14812)
- CLEVELAND Screw Machine Drill Bit, 5.50 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14828)
- CHICAGO-LATROBE Screw Machine Drill Bit, #54 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48754)
- Cleveland Screw Machine Length Drill Bits