Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, #26 Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish
Mfr # C15116
Zoro # G2894814
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.1470
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C15116
- Zoro # G2894814
- UPC # 697334151166
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #26 |
Shank Dia. | 9/64 in |
Overall Length | 2 1/16 in |
Flute Length | 10 in |
Maximum Drilling Depth | 1 in |
Depth:Dia. Ratio | 10xD |
Shank Size | 0.147 |
Depth x Dia. Ratio | 10xD |
Diameter | 0.147 |
Shank Length | 1 1/16 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Length Class | Screw Machine Length |
Drill Point Length | 0.0304 in |
Description
Screw Machine Drill Bit, Drill Bit Size #26, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1470
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 6 PIECE COLOR CODED MAGNETIC NUT SETTER METRIC SET (70487)
- LOWELL Torx Security Bit (TSB)
- HHIP SCLCR 10-3B Turning Tool Holder (2039-0103)
- GEARWRENCH 1/2" Drive 12 Point Deep SAE Socket 1-1/2" (80687)
- CLEVELAND Screw Machine Drill Bit, #15 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70319)
- CLEVELAND Screw Machine Drill Bit, #10 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70314)
- CLEVELAND Screw Machine Drill Bit, #7 Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank (C15297)
- CLEVELAND Screw Machine Drill Bit, 8.00 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14767)
- CLEVELAND Screw Machine Drill Bit, #43 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04401)
- CLEVELAND Screw Machine Drill Bit, #7 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14247)
- CHICAGO-LATROBE Screw Machine Drill Bit, 59/64 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48559)
- Cleveland Screw Machine Length Drill Bits