Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, #26 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C04441
Zoro # G2994098
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.1470
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C04441
- Zoro # G2994098
- UPC # 697334044413
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #26 |
Shank Dia. | 9/64 in |
Overall Length | 2 1/16 in |
Flute Length | 10 in |
Maximum Drilling Depth | 1 in |
Bit Dia. | #26 |
Drilling Length | 1" |
Shank Size | 0.1470" |
Sizes Included | #26 |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Length Class | Screw Machine Length |
Shank Length | 1 1/16 in |
Drill Point Length | 0.0442 in |
Description
Screw Machine Drill Bit, Drill Bit Size #26, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1470
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 0 10-32X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.05111A1X20)
- TE-CO Serrated End Clamp, 1-1/2 In, 4 In, 3/4 In (30508)
- CENTURY DRILL & TOOL Slotted Screwdriver, 5/16 x 6 in. Slotted 5/16" (72115)
- OSG Carbide End Mill, VG441, 1/8 D, 3/8 Cut L (VG441-1250)
- CLEVELAND Screw Machine Drill Bit, #28 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04436)
- CLEVELAND Screw Machine Drill Bit, #27 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04439)
- CLEVELAND Screw Machine Drill Bit, 3.30 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14802)
- CLEVELAND Screw Machine Drill Bit, #29 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14577)
- CLEVELAND Screw Machine Drill Bit, 9.00 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14769)
- CLEVELAND Screw Machine Drill Bit, 5.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14827)
- OSG Screw Machine Drill Bit, 2.50 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8670250)
- Cleveland Screw Machine Length Drill Bits