Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 25/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C04643
Zoro # G2994971
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 25/32 in
- Decimal Equivalent 0.7812
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Cleveland
- MFR # C04643
- Zoro # G2994971
- UPC # 697334046431
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 25/32 in |
Bit Dia. | 25/32" |
Overall Length | 5 1/8 in |
Sizes Included | 25/32" |
Drilling Length | 3-1/4" |
Shank Size | 25/32" |
Shank Dia. | 25/32 in |
Flute Length | 3 1/4 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.2347 in |
Shank Length | 1 7/8 in |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Maximum Drilling Depth | 3 1/4 in |
Details
Description
Screw Machine Drill Bit, Drill Bit Size 25/32 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.7812
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Steel Rule, 6" L, Metric, Flexible (311ME)
- DRILLCO 63/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E163)
- SURTEK Octagonal 3-pound forged hammer (MARR3X)
- LINK HANDLES Handle Machnst Hmmr 14In Lgth (65562)
- CLEVELAND Screw Machine Drill Bit, 17/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04606)
- CLEVELAND Screw Machine Drill Bit, Q Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04552)
- CLEVELAND Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14572)
- CLEVELAND Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70255)
- CLEVELAND Screw Machine Drill Bit, #31 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04426)
- CLEVELAND Screw Machine Drill Bit, 29/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70276)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute (52812)
- Cleveland Screw Machine Length Drill Bits