Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 23/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C04565
Zoro # G2994737
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 23/64 in
- Decimal Equivalent 0.3594
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C04565
- Zoro # G2994737
- UPC # 697334045656
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 23/64 in |
Shank Dia. | 23/64 in |
Overall Length | 3 1/16 in |
Flute Length | 1 3/4 in |
Maximum Drilling Depth | 1 3/4 in |
Bit Dia. | 23/64" |
Drilling Length | 1-3/4" |
Sizes Included | 23/64" |
Shank Size | 23/64" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Point Length | 0.108 in |
Drill Length Class | Screw Machine Length |
Shank Length | 1 5/16 in |
Description
Screw Machine Drill Bit, Drill Bit Size 23/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3594
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 18 Gauge Brad Nailer Kit (2746-21CT)
- TUNGALOY Milling Insert, AH120 Grade, 0.146in.Thick (6818305)
- SIMONDS T8 Skroo-Zon File Handle for 14" Files (73992950)
- KIPP Snap-In Pin For DIN 71752 Clevis G=24 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.1224)
- CLEVELAND Screw Machine Drill Bit, #15 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70319)
- CLEVELAND Screw Machine Drill Bit, #18 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14599)
- CLEVELAND Screw Machine Drill Bit, #3 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14243)
- CLEVELAND Screw Machine Drill Bit, 4.20 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14804)
- CLEVELAND Screw Machine Drill Bit, #17 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14601)
- CLEVELAND Screw Machine Drill Bit, 3/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14509)
- M.A. FORD Screw Machine Drill Bit, 9/32 in Size, 142 Degrees Point Angle, Solid Carbide, Altima Finish (2XDSS2812A)
- Cleveland Drill Bits