Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 2.20 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish
Mfr # C14835
Zoro # G3003329
product price: $2.79
/ea
Sold in multiples of 10 for $27.90
$27.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 2.20 mm
- Decimal Equivalent 0.0866
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C14835
- Zoro # G3003329
- UPC # 697334148357
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.20 mm |
Shank Dia. | 1.2 mm |
Overall Length | 30.00 mm |
Flute Length | 8.00 mm |
Maximum Drilling Depth | 8.00 mm |
Sizes Included | 1.20mm |
Shank Size | 1.2mm |
Bit Dia. | 1.2mm |
Drilling Length | 8mm |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Screw Machine Length |
Shank Length | 22.00 mm |
Drill Point Length | 0.0098 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 2.20 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0866
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 143-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (447484)
- BOSCH Wood Drilling Bit, HSS, 5/8" Bit Size (NKSC10)
- GEARWRENCH 3/8" Drive Mechanics Tool Set SAE 21 Pieces 3/8" to 3/4" , Chorme (80557)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 13"L, Spline (HC4511)
- CLEVELAND Screw Machine Drill Bit, #26 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04441)
- CLEVELAND Screw Machine Drill Bit, 7/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04654)
- CLEVELAND Screw Machine Drill Bit, 29/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70276)
- CLEVELAND Screw Machine Drill Bit, 13/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04647)
- CLEVELAND Screw Machine Drill Bit, 37/64 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish (C15083)
- CLEVELAND Screw Machine Drill Bit, 3/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04470)
- CLEVELAND Screw Machine Drill Bit, #35 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14563)
- Cleveland Screw Machine Length Drill Bits