Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 21/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C04550
Zoro # G2994588
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 21/64 in
- Decimal Equivalent 0.3281
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C04550
- Zoro # G2994588
- UPC # 697334045502
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 21/64 in |
Shank Dia. | 21/64 in |
Overall Length | 2 15/16 in |
Flute Length | 1 11/16 in |
Maximum Drilling Depth | 1 11/16 in |
Shank Size | 21/64" |
Bit Dia. | 21/64" |
Sizes Included | 21/64" |
Drilling Length | 1.688" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Point Length | 0.0986 in |
Drill Length Class | Screw Machine Length |
Shank Length | 1 1/4 in |
Description
Screw Machine Drill Bit, Drill Bit Size 21/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3281
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Mechanical Blade Micrometer, 0 to 1 in (122-125-10)
- MAKITA Makita 321406-2 Screw (321406-2)
- STRAUSS Escapement File, Swiss, Equalling (MI8617D126)
- VERMONT GAGE Pin Gage, Plus, 0.752 In, Black (911175200)
- CLEVELAND Screw Machine Drill Bit, 9/16 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish (C15082)
- CLEVELAND Screw Machine Drill Bit, 25/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04580)
- CLEVELAND Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04542)
- CLEVELAND Screw Machine Drill Bit, 4.20 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14804)
- CLEVELAND Screw Machine Drill Bit, 6.80 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14810)
- CLEVELAND Screw Machine Drill Bit, 11/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04632)
- CHICAGO-LATROBE Screw Machine Drill Bit, #37 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50892)
- Cleveland Screw Machine Length Drill Bits