Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, #20 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish
Mfr # C14594
Zoro # G3001831
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.1610
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C14594
- Zoro # G3001831
- UPC # 697334145943
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #20 |
Shank Dia. | 5/32 in |
Overall Length | 2 1/8 in |
Flute Length | 1 1/16 in |
Maximum Drilling Depth | 1 1/16 in |
Drilling Length | 1.063" |
Bit Dia. | #20 |
Shank Size | 0.1610" |
Sizes Included | #20 |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Screw Machine Length |
Shank Length | 1 1/16 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Point Length | 0.0333 in |
Description
Screw Machine Drill Bit, Drill Bit Size #20, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1610
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS Pneumatic Bit, Flat Chisel, .498 Shank Tur (AJXA960)
- ONSRUD Routing End Mill, Upcut, 3/8, 1 1/8, 3 (52-320)
- CURRENT TOOLS Cable Reel Roller - 2500Lb Capacity - 30" Maximum Reel Width (613)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #71 (C70204)
- CLEVELAND Screw Machine Drill Bit, #21 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14593)
- CLEVELAND Screw Machine Drill Bit, #17 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14601)
- CLEVELAND Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14207)
- CLEVELAND Screw Machine Drill Bit, 3.10 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14752)
- CLEVELAND Screw Machine Drill Bit, 3.20 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14801)
- CLEVELAND Screw Machine Drill Bit, 5/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14535)
- OSG Screw Machine Drill Bit, 3.00 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8690300)
- Cleveland Screw Machine Length Drill Bits