Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 19/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C04617
Zoro # G2994798
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 19/32 in
- Decimal Equivalent 0.5938
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C04617
- Zoro # G2994798
- UPC # 697334046172
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 19/32 in |
Shank Dia. | 19/32 in |
Overall Length | 4 1/8 in |
Flute Length | 2 5/8 in |
Maximum Drilling Depth | 2 5/8 in |
Shank Size | 19/32" |
Bit Dia. | 19/32" |
Sizes Included | 19/32" |
Drilling Length | 2-5/8" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.1784 in |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Shank Length | 1 1/2 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 19/32 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5938
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Platinum Tools EZ-RJ45 Ethernet Crimp Tool (FWT100004C)
- IRWIN 7 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82577)
- BON TOOL Step Tool, Plex Inside 6" X 5", 3/4" Radius 5" Lip Wood Handle (12-696)
- DRILL AMERICA 7/64" HSS Left Hand Jobber Length Drill Bit (DWDLH7/64)
- CLEVELAND Screw Machine Drill Bit, I Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70287)
- CLEVELAND Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14860)
- CLEVELAND Screw Machine Drill Bit, 1 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04668)
- CLEVELAND Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank (C15270)
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70263)
- CLEVELAND Screw Machine Drill Bit, #13 Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15103)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49209)
- Cleveland Screw Machine Length Drill Bits