Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, #18 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C70322
Zoro # G3005663
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.1695
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C70322
- Zoro # G3005663
- UPC # 697334703228
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #18 |
Shank Dia. | 11/64 in |
Overall Length | 2 1/8 in |
Flute Length | 1 1/16 in |
Maximum Drilling Depth | 1 1/16 in |
Shank Size | 0.1695" |
Bit Dia. | #18 |
Sizes Included | #18 |
Drilling Length | 1.063" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 1 1/16 in |
Drill Point Length | 0.0351 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size #18, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), Aircraft Drill Yes, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1695
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKHART BRASS Folding Spanner Wrench, Bright Aluminum (F-464-A)
- HHIP KDK 202-1 Threading & Facing Bar Holder (3900-5449)
- STANLEY HOMEOWNER'S KIT 65PC SAEMET (94-248)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (206-001067)
- CLEVELAND Screw Machine Drill Bit, J Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04524)
- CLEVELAND Screw Machine Drill Bit, P Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish, Spiral Flute (C14680)
- CLEVELAND Screw Machine Drill Bit, #35 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70339)
- CLEVELAND Screw Machine Drill Bit, 9/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14205)
- CLEVELAND Screw Machine Drill Bit, 13/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04647)
- CLEVELAND Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14731)
- CHICAGO-LATROBE Screw Machine Drill Bit, 23/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48923)
- Cleveland Screw Machine Length Drill Bits