Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, #18 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish
Mfr # C14599
Zoro # G3001883
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.1695
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C14599
- Zoro # G3001883
- UPC # 697334145998
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #18 |
Shank Dia. | 11/64 in |
Overall Length | 2 1/8 in |
Flute Length | 1 1/16 in |
Maximum Drilling Depth | 1 1/16 in |
Sizes Included | #18 |
Shank Size | 0.1695" |
Drilling Length | 1.063" |
Bit Dia. | #18 |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Point Length | 0.0351 in |
Shank Length | 1 1/16 in |
Description
Screw Machine Drill Bit, Drill Bit Size #18, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1695
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 12mmx1/2x1-1/4x3-1/4 (C75100)
- BONDHUS 8 Piece Torx? L-Shape Torx? Key Set, 31734 (31734)
- GREENLEE 11/16 Knock Out, No. 730Bb116 (730BB-11/16)
- KRAFT TOOL Stone Tracer Tool, 2" Bit, 7/8" dia. (BL382)
- CLEVELAND Screw Machine Drill Bit, #17 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14601)
- CLEVELAND Screw Machine Drill Bit, 5.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14827)
- CLEVELAND Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70264)
- CLEVELAND Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14204)
- CLEVELAND Screw Machine Drill Bit, #57 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04360)
- CLEVELAND Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04542)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50802)
- Cleveland Drill Bits