Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, #18 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish
Mfr # C14258
Zoro # G1549861
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.1695
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C14258
- Zoro # G1549861
- UPC # 697334142584
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #18 |
Shank Dia. | 11/64 in |
Overall Length | 2 1/8 in |
Flute Length | 1 1/16 in |
Maximum Drilling Depth | 1 1/16 in |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Shank Size | 0.1695 |
Shank Length | 1 1/16 in |
Diameter | 0.1695 |
Drill Point Length | 0.0351 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size #18, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1695
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" Drive Metric, 20 pcs (55200H)
- WEATHERHEAD Collet, 16924 (ET401DC-M195S)
- TEKTON 1/2 Inch Drive Deep 6-Point Socket Set with Rails, 16-Piece (3/8-1-5/16 in.) (SHD92005)
- RIDGID Manual Pipe Threaders, 1/2 in to 2 in, Rod: 1/8 in to 1 in Bolt: 1/8 in to 1 in (12-R)
- CLEVELAND Screw Machine Drill Bit, I Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04522)
- CLEVELAND Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70259)
- CLEVELAND Screw Machine Drill Bit, 21/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14682)
- CLEVELAND Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14718)
- CLEVELAND Screw Machine Drill Bit, 5.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14827)
- CLEVELAND Screw Machine Drill Bit, 13/32 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14715)
- CLE-LINE Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23464)
- Cleveland Drill Bits