Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 17/32 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish
Mfr # C15080
Zoro # G3003511
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 17/32 in
- Decimal Equivalent 0.5312
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C15080
- Zoro # G3003511
- UPC # 697334150800
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 17/32 in |
Shank Dia. | 17/32 in |
Overall Length | 3 7/8 in |
Flute Length | 2 3/8 in |
Maximum Drilling Depth | 2 3/8 in |
Shank Size | 17/32" |
Drilling Length | 2-3/8" |
Sizes Included | 17/32" |
Bit Dia. | 17/32" |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Shank Length | 1 1/2 in |
Drill Point Length | 0.11 in |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 17/32 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5312
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Tool Box, Blue, 13 in W x 9 in D (TB-102)
- GUARDAIR Pistol Grip Air Gun, Nozzle: Low Thrust Nozzle (74GHT25)
- FREUD Ferrous Metals Sawblade, 305mm (LU6A12)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #40 (C08144)
- CLEVELAND Screw Machine Drill Bit, #18 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14599)
- CLEVELAND Screw Machine Drill Bit, 21/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14682)
- CLEVELAND Screw Machine Drill Bit, #37 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04414)
- CLEVELAND Screw Machine Drill Bit, 9.00 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14769)
- CLEVELAND Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15059)
- CLEVELAND Screw Machine Drill Bit, #35 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70339)
- CHICAGO-LATROBE Screw Machine Drill Bit, 39/64 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48539)
- Cleveland Screw Machine Length Drill Bits