Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 17/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C04606
Zoro # G2994868
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 17/32 in
- Decimal Equivalent 0.5312
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C04606
- Zoro # G2994868
- UPC # 697334046066
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 17/32 in |
Shank Dia. | 17/32 in |
Overall Length | 3 7/8 in |
Flute Length | 2 3/8 in |
Maximum Drilling Depth | 2 3/8 in |
Shank Size | 17/32" |
Sizes Included | 17/32" |
Drilling Length | 2-3/8" |
Bit Dia. | 17/32" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Screw Machine Length |
Shank Length | 1 1/2 in |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Drill Point Length | 0.1596 in |
Description
Screw Machine Drill Bit, Drill Bit Size 17/32 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5312
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Deep Socket Set SAE 10 Pieces 5/16 in to 7/8 in , Full Polish (J52107)
- APEX Insert Bit, 1/4" Shank, Hex (49-B-TX-30)
- MAYHEW Floor Chisel, 3 In. x 11 In. (12311)
- OSCA 1lb Aluminum hammer with the Evo Soft Face (OS095HN50)
- CLEVELAND Screw Machine Drill Bit, #31 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04426)
- CLEVELAND Screw Machine Drill Bit, #35 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14563)
- CLEVELAND Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14610)
- CLEVELAND Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70254)
- CLEVELAND Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14721)
- CLEVELAND Screw Machine Drill Bit, #1 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70305)
- OSG Screw Machine Drill Bit, 8.00 mm Size, 140 Degrees Point Angle, Solid Carbide, WXS Finish (595031511)
- Cleveland Screw Machine Length Drill Bits