Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 15/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C04500
Zoro # G2994393
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 15/64 in
- Decimal Equivalent 0.2344
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C04500
- Zoro # G2994393
- UPC # 697334045007
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 15/64 in |
Shank Dia. | 15/64 in |
Overall Length | 2 7/16 in |
Flute Length | 1 5/16 in |
Maximum Drilling Depth | 1 5/16 in |
Bit Dia. | 15/64" |
Shank Size | 15/64" |
Drilling Length | 1.313" |
Sizes Included | 15/64" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Shank Length | 1 1/8 in |
Drill Point Length | 0.0704 in |
Description
Screw Machine Drill Bit, Drill Bit Size 15/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2344
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket Set 9-19mm 6 Point 11 pieces 3/8 Sq. Drive (13242M)
- ZORO SELECT Carpet Seam Binder, 2 x 36 In, Silver (3PAU2)
- MILWAUKEE TOOL PACKOUT XL Tool Box + Compact Tool Box + Low-Profile Organizer, Polymer, Black/Red, 22 in W (48-22-8429, 48-22-8422, 48-22-8431)
- LENOX Band Saw Blade, 10 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (81983D2B103300)
- CLEVELAND Screw Machine Drill Bit, #11 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04473)
- CLEVELAND Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14521)
- CLEVELAND Screw Machine Drill Bit, #34 Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank (C15324)
- CLEVELAND Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70265)
- CLEVELAND Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14860)
- CLEVELAND Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14630)
- M.A. FORD Screw Machine Drill Bit, #53 Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20005950)
- Cleveland Drill Bits