Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 15/32 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C70277
Zoro # G3005377
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 15/32 in
- Decimal Equivalent 0.4688
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C70277
- Zoro # G3005377
- UPC # 697334702771
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 15/32 in |
Shank Dia. | 15/32 in |
Overall Length | 3 5/8 in |
Flute Length | 2 1/8 in |
Maximum Drilling Depth | 2 1/8 in |
Shank Size | 15/32" |
Bit Dia. | 15/32" |
Sizes Included | 15/32" |
Drilling Length | 2-1/8" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 1 1/2 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Point Length | 0.0971 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), Aircraft Drill Yes, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4688
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST SNIPS Hand Notcher, 31 Degrees V-Notch, 10 in, Steel (MWT-N1)
- KO-KEN Spark Plug Socket 14mm 12 Point 70mm Magnet 3/8 Sq. Drive (3305P-14)
- GREENLEE Knock Out Draw Stud (DSH-S7/16)
- KIPP Adjustable Handle, Size: 3 3/8-16X35 Zinc, Black Satin, Comp: Steel (K0116.3A41X35)
- CLEVELAND Screw Machine Drill Bit, #12 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70316)
- CLEVELAND Screw Machine Drill Bit, 37/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04614)
- CLEVELAND Screw Machine Drill Bit, X Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish, Spiral Flute (C14711)
- CLEVELAND Screw Machine Drill Bit, #41 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14552)
- CLEVELAND Screw Machine Drill Bit, 7.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14830)
- CLEVELAND Screw Machine Drill Bit, 6.00 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14763)
- CLEVELAND Screw Machine Drill Bit, 11.00 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14772)
- Cleveland Screw Machine Length Drill Bits