Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C70263
Zoro # G3005383
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/4 in
- Decimal Equivalent 0.2500
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C70263
- Zoro # G3005383
- UPC # 697334702634
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Flute Length | 1 3/8 in |
Maximum Drilling Depth | 1 3/8 in |
Shank Size | 1/4" |
Drilling Length | 1-3/8" |
Sizes Included | 1/4" |
Bit Dia. | 1/4"/E |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Point Length | 0.0518 in |
Drill Length Class | Screw Machine Length |
Shank Length | 1 1/8 in |
Description
Screw Machine Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), Aircraft Drill Yes, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Round Nose Bit, 1/16-Inch Radius, 1/4-Inch Shank (814.032.11)
- PROTO 1/4 in Drive Torx(R) Socket Bit SAE T27 Tip, 1 1/2 in L (J4739-27W)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19016)
- PELICAN Olive Drab Green Protective Case, 16.44"L x 13"W x 6.82"D (1450-001-130)
- CLEVELAND Screw Machine Drill Bit, #3 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04489)
- CLEVELAND Screw Machine Drill Bit, #34 Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank (C15324)
- CLEVELAND Screw Machine Drill Bit, 6.00 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14763)
- CLEVELAND Screw Machine Drill Bit, 8.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14812)
- CLEVELAND Screw Machine Drill Bit, #1 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14634)
- CLEVELAND Screw Machine Drill Bit, X Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Straight Shank (C15153)
- CLE-LINE Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23474)
- Cleveland Screw Machine Length Drill Bits