Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 13/32 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C70273
Zoro # G3005243
original price:
$6.35
10% off
new price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 13/32 in
- Decimal Equivalent 0.4062
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C70273
- Zoro # G3005243
- UPC # 697334702733
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/32 in |
Shank Dia. | 13/32 in |
Overall Length | 3 5/16 in |
Flute Length | 1 15/16 in |
Maximum Drilling Depth | 1 15/16 in |
Shank Size | 13/32" |
Bit Dia. | 13/32" |
Drilling Length | 1.938" |
Sizes Included | 13/32" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Point Length | 0.0841 in |
Shank Length | 1 3/8 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 13/32 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), Aircraft Drill Yes, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4062
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Flat Teeth Magnesium Asphalt Lute He, 24 (GG824F-01)
- MAKITA Bit Holder (452947-8)
- KIPP Adjustable Handle Size: 2 5/16-18X20, Plastic Blue RAL 5017, Comp: Stainless Steel (K0270.2A387X20)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2988400)
- CLEVELAND Screw Machine Drill Bit, I Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish, Spiral Flute (C14657)
- CLEVELAND Screw Machine Drill Bit, F Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04513)
- CLEVELAND Screw Machine Drill Bit, #29 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70333)
- CLEVELAND Screw Machine Drill Bit, 12.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14818)
- CLEVELAND Screw Machine Drill Bit, P Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish, Spiral Flute (C14680)
- CLEVELAND Screw Machine Drill Bit, U Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04569)
- CHICAGO-LATROBE Screw Machine Drill Bit, Q Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50846)
- Cleveland Screw Machine Length Drill Bits