Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 13/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish
Mfr # C14343
Zoro # G2997668
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 13/32 in
- Decimal Equivalent 0.4062
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C14343
- Zoro # G2997668
- UPC # 697334143437
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/32 in |
Shank Dia. | 13/32 in |
Overall Length | 3 5/16 in |
Flute Length | 1 15/16 in |
Maximum Drilling Depth | 1 15/16 in |
Shank Size | 13/32" |
Drilling Length | 1.938" |
Sizes Included | 13/32" |
Bit Dia. | 13/32" |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Shank Length | 1 3/8 in |
Drill Length Class | Screw Machine Length |
Drill Point Length | 0.0841 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Screw Machine Drill Bit, Drill Bit Size 13/32 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4062
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 9Piece Nutdriver Set Metric Sizes (PS90MMN)
- IRWIN Spade Bit, 5/8 In D, 16 In L, 1/4 Hex Shank (88710)
- DEWALT 14" 100T Aluminum Cutting Saw Blade 1" Arbor (DWA7889)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 1/16 (44004)
- CLEVELAND Screw Machine Drill Bit, 12.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14818)
- CLEVELAND Screw Machine Drill Bit, #3 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70307)
- CLEVELAND Screw Machine Drill Bit, 3/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14509)
- CLEVELAND Screw Machine Drill Bit, 21/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04550)
- CLEVELAND Screw Machine Drill Bit, 4.50 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14805)
- CLEVELAND Screw Machine Drill Bit, X Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Straight Shank (C15153)
- CLEVELAND Screw Machine Drill Bit, 11/16 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish (C14361)
- Cleveland Drill Bits