Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C70279
Zoro # G3005438
original price:
$11.33
13% off
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/2 in
- Decimal Equivalent 0.5000
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C70279
- Zoro # G3005438
- UPC # 697334702795
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Shank Dia. | 1/2 in |
Overall Length | 3 3/4 in |
Flute Length | 2 1/4 in |
Maximum Drilling Depth | 2 1/4 in |
Sizes Included | 1/2" |
Drilling Length | 2-1/4" |
Bit Dia. | 1/2" |
Shank Size | 1/2" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 1 1/2 in |
Drill Point Length | 0.1036 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), Aircraft Drill Yes, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T15 Power Bit (48-32-4483)
- WIHA Solid Shank Precision Nut Driver Set (27789)
- WERA ESD-Safe Precision Torx Screwdriver T6 Round (05030122001)
- ZORO SELECT Chipping Hammer, Rubberwood grip (19N776)
- CLEVELAND Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04542)
- CLEVELAND Screw Machine Drill Bit, J Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70288)
- CLEVELAND Screw Machine Drill Bit, 43/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14239)
- CLEVELAND Screw Machine Drill Bit, #44 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04398)
- CLEVELAND Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15057)
- CLEVELAND Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14664)
- CLEVELAND Screw Machine Drill Bit, #2 Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15092)
- Cleveland Screw Machine Length Drill Bits