Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 1/2 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C04601
Zoro # G2994883
product price: $9.19
/ea
Sold in multiples of 5 for $45.95
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/2 in
- Decimal Equivalent 0.5000
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C04601
- Zoro # G2994883
- UPC # 697334046011
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Shank Dia. | 1/2 in |
Overall Length | 3 3/4 in |
Flute Length | 2 1/4 in |
Maximum Drilling Depth | 2 1/4 in |
Sizes Included | 1/2" |
Shank Size | 1/2" |
Bit Dia. | 1/2" |
Drilling Length | 2-1/4" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.1502 in |
Shank Length | 1 1/2 in |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Screw Machine Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Hex Key L 11Pc Lng Arm (10211)
- WESTWARD Putty Knife/Painters Tool Set, 3" W, 5 Pc. (31MJ75)
- MILWAUKEE TOOL HOLE DOZER General-Purpose Hole Saw Kit - 13PC (49-22-4025)
- PCE INSTRUMENTS Surface Paint Gloss Tester, Non-Destructive Tester (PCE-GM 75)
- CLEVELAND Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14550)
- CLEVELAND Screw Machine Drill Bit, 5.10 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14807)
- CLEVELAND Screw Machine Drill Bit, 3.30 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14802)
- CLEVELAND Screw Machine Drill Bit, 2.20 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14835)
- CLEVELAND Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15057)
- CLEVELAND Screw Machine Drill Bit, 7.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14830)
- CHICAGO-LATROBE Screw Machine Drill Bit, #36 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50891)
- Cleveland Screw Machine Length Drill Bits