Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish
Mfr # C15257
Zoro # G3003983
product price: $8.95
/ea
Sold in multiples of 10 for $89.50
$89.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 11/64 in
- Decimal Equivalent 0.1719
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C15257
- Zoro # G3003983
- UPC # 697334152576
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/64 in |
Shank Dia. | 11/64 in |
Overall Length | 2 1/8 in |
Flute Length | 1 1/16 in |
Maximum Drilling Depth | 1 1/16 in |
Drilling Length | 1.063" |
Sizes Included | 11/64" |
Bit Dia. | 11/64" |
Shank Size | 11/64" |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Shank Length | 1 1/16 in |
Drill Point Length | 0.0356 in |
Description
Screw Machine Drill Bit, Drill Bit Size 11/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiCN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1719
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT9M125)
- GREAT NECK Fiberglass Hammer 8 Oz (HG8C)
- JONES STEPHENS 10 in. - 17 in. 1-1/4 in. Jaw Basin Wrench, Telescoping (B11010)
- VEGA Hex and Hex Ball, T-Handle, 4 mm x 6 in (LTB0406)
- CLEVELAND Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14207)
- CLEVELAND Screw Machine Drill Bit, 13/32 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14715)
- CLEVELAND Screw Machine Drill Bit, 8.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14812)
- CLEVELAND Screw Machine Drill Bit, 6.80 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14810)
- CLEVELAND Screw Machine Drill Bit, 25/64 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish (C14342)
- CLEVELAND Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14550)
- M.A. FORD Twister Hi-Tuff Drill, 1/8 (20512500T)
- Cleveland Screw Machine Length Drill Bits