Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish
Mfr # C14521
Zoro # G3001420
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16 in
- Decimal Equivalent 0.0625
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C14521
- Zoro # G3001420
- UPC # 697334145219
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in |
Shank Dia. | 1/16 in |
Overall Length | 1 5/8 in |
Flute Length | 5/8 in |
Maximum Drilling Depth | 5/8 in |
Sizes Included | 1/16" |
Shank Size | 1/16" |
Drilling Length | 5/8" |
Bit Dia. | 1/16" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.0129 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Screw Machine Length |
Shank Length | 1 in |
Description
Screw Machine Drill Bit, Drill Bit Size 1/16 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Screwdriver Set, Slotted/Phillips, 5 Pc (05345248001)
- IRWIN Brad Drill Bits (49616)
- GEARWRENCH 6-1/2 lb. One-Piece Sledge Head Dead Blow Hammer 30" (69-552G)
- CHICAGO-LATROBE Screw Machine Drill Bit, P Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50845)
- CLEVELAND Screw Machine Drill Bit, 3.20 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14801)
- CLEVELAND Screw Machine Drill Bit, #30 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14574)
- CLEVELAND Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15074)
- CLEVELAND Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14610)
- CLEVELAND Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04591)
- CLEVELAND Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04542)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48903)
- Cleveland Drill Bits