Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 11/16 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish
Mfr # C14361
Zoro # G2998158
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 11/16 in
- Decimal Equivalent 0.6875
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C14361
- Zoro # G2998158
- UPC # 697334143611
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/16 in |
Shank Dia. | 11/16 in |
Overall Length | 4 5/8 in |
Flute Length | 2 7/8 in |
Maximum Drilling Depth | 2 7/8 in |
Bit Dia. | 11/16" |
Drilling Length | 2-7/8" |
Shank Size | 11/16" |
Sizes Included | 11/16" |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Drill Point Length | 0.1424 in |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Shank Length | 1 3/4 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 11/16 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6875
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Multi, function Socket Wrench (HW-318)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact ECX 1 Power Bits (25PK) (48-32-4144)
- VESTIL Box Sizer Cutter, 13" Long, The cutter box sizer recycles boxes with ease., Plastic, 2.375 L. (SIZER-4)
- MICRO 100 Grooving Tool (RRM-090-20)
- CLEVELAND Screw Machine Drill Bit, 23/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70270)
- CLEVELAND Screw Machine Drill Bit, 3/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04470)
- CLEVELAND Screw Machine Drill Bit, #28 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04436)
- CLEVELAND Screw Machine Drill Bit, 11.00 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14772)
- CLEVELAND Screw Machine Drill Bit, #1 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14634)
- CLEVELAND Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14721)
- CHICAGO-LATROBE Screw Machine Drill Bit, #31 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49401)
- Cleveland Screw Machine Length Drill Bits