Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 11/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C04632
Zoro # G2994910
original price:
$54.14
35% off
new price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 11/16 in
- Decimal Equivalent 0.6875
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C04632
- Zoro # G2994910
- UPC # 697334046325
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/16 in |
Shank Dia. | 11/16 in |
Overall Length | 4 5/8 in |
Flute Length | 2 7/8 in |
Maximum Drilling Depth | 2 7/8 in |
Drilling Length | 2-7/8" |
Bit Dia. | 11/16" |
Shank Size | 11/16" |
Sizes Included | 11/16" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 1 3/4 in |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Drill Point Length | 0.2065 in |
Description
Screw Machine Drill Bit, Drill Bit Size 11/16 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6875
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Easy Mixer Concrete Hoe w/60" Handle (CC211)
- KLEIN TOOLS Tool Pouch, Water-Repellent Bag with Belt Loops, 7.5 x 7 x 3.5-Inch (5179)
- DREMEL Battery, 2 Ah, 2 5/8" L (B814-01)
- KRAFT TOOL SS Walking Seamer/Gro, 8"x8" 3/4"R, 7/8"D (CC027)
- CLEVELAND Screw Machine Drill Bit, 11.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14817)
- CLEVELAND Screw Machine Drill Bit, 27/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04588)
- CLEVELAND Screw Machine Drill Bit, 5.10 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14762)
- CLEVELAND Screw Machine Drill Bit, 4.10 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14825)
- CLEVELAND Screw Machine Drill Bit, #1 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70305)
- CLEVELAND Screw Machine Drill Bit, B Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (C14404)
- CHICAGO-LATROBE Screw Machine Drill Bit, 63/64 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48563)
- Cleveland Drill Bits