Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 10.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish
Mfr # C14815
Zoro # G3003161
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 10.00 mm
- Decimal Equivalent 0.3937
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C14815
- Zoro # G3003161
- UPC # 697334148159
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 10.00 mm |
Shank Dia. | 10 mm |
Overall Length | 89.00 mm |
Flute Length | 43.00 mm |
Maximum Drilling Depth | 43.00 mm |
Bit Dia. | 10.00mm |
Shank Size | 10.00mm |
Drilling Length | 43.00mm |
Sizes Included | 10.00mm |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Length Class | Screw Machine Length |
Drill Point Length | 0.0815 mm |
Shank Length | 46.00 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 10.00 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3937
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 9mm x 12mm Open End Interchangeable Head 19mm (89502)
- CHICAGO-LATROBE Screw Machine Drill Bit, #55 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50910)
- MIRKA 3" X 4" Sgv Sander W (MR-34DB)
- FREUD Heavy-Duty Rip Blade, 10 (LM72R010)
- CLEVELAND Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank (C15270)
- CLEVELAND Screw Machine Drill Bit, M Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14293)
- CLEVELAND Screw Machine Drill Bit, 11/16 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish (C15290)
- CLEVELAND Screw Machine Drill Bit, 13/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04647)
- CLEVELAND Screw Machine Drill Bit, 19/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish (C14355)
- CLEVELAND Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70279)
- OSG Screw Machine Drill Bit, 8.00 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8690800)
- Cleveland Screw Machine Length Drill Bits