Shop All Bolt & Screw Extractors
Cleveland
Screw Extractor
Mfr # C53670
Zoro # G809197113
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 3/4 in
- Drive Size 6 3/8 in
- Extractor Type Screw Extractor
- Drill Size 31/64 in
- Material - Machining Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C53670
- Zoro # G809197113
- UPC # 662355536704
- Country of Origin United States
- Category Bolt & Screw Extractors
Dimensions
Overall Length | 3 3/4 in |
Drive Size | 6 3/8 in |
Drill Size | 31/64 in |
For Bolt Size | 15/16 in to 1 1/8 in |
Details
Item | Screw Extractor |
Extractor Type | Screw Extractor |
Material - Machining | Carbon Steel |
Description
Screw Extractor, Extractor Type Screw Extractor, Drill Size 31/64 in, For Bolt Size 15/16 in to 1 1/8 in, Material - Machining Carbon Steel, Overall Length 3 3/4 in, Drive Size 6 3/8 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Drivers, 18.0 V, 1,860 in-lb (GDR18V-1860CN)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 25 mm Size, Deep Socket, Black Phosphate (49-66-6286)
- DRILL AMERICA 13/64"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX613/64)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1732601)
- CLEVELAND Screw Extractor 192 Cleveland #11 (Drill Size 1-9/16") (C53661)
- CLEVELAND Screw Extractor 192 Cleveland #8 (Drill Size 13/16") (C53658)
- CLEVELAND Screw Extractor 192 Cleveland #4 (Drill Size 1/4") (C53654)
- CLEVELAND Screw Extractor 192 Cleveland #6 (Drill Size 13/32") (C53656)
- CLEVELAND Screw Extractor 192 Cleveland #12 (Drill Size 1-15/16") (C53662)
- CLEVELAND Screw Extractor 192 Cleveland #3 (Drill Size 5/32") (C53653)
- DRILL AMERICA #6 Carbon Steel Screw Extractor (DEWEZ6)
- Cleveland Bolt & Screw Extractors