Shop All Bolt & Screw Extractors
Cleveland
Screw Extractor 192 Cleveland #9 (Drill Size 1-1/16")
Mfr # C53659
Zoro # G4852099
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Type Ezy-Out
- For Removing Studs, Bolts, Screws 1-3/4 to 2-1/8
- Size #9
- Drill Size (In.) 1-1/16
- Meets/Exceeds ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C53659
- Zoro # G4852099
- UPC # 697334536598
- Country of Origin United States
- Category Bolt & Screw Extractors
Dimensions
Size | #9 |
Drill Size (In.) | 1-1/16 |
Large End Dia. (In.) | 1-1/4 |
Overall Length (In.) | 4-5/8 |
Small End Dia. (In.) | 1 |
Drill Size | 1 1/16 in |
Overall Length | 4 5/8 in |
For Bolt Size | 1 3/4 in to 2 1/8 in |
Drive Size | 1 17/64 in |
Details
Item | Screw Extractor |
Type | Ezy-Out |
For Removing Studs, Bolts, Screws | 1-3/4 to 2-1/8 |
Meets/Exceeds | ANSI |
Application | Alloy-Tool Steel, Medium Carbon Steel, Low Carbon Steel, Cast Iron |
Features | Removes Broken Cap Screws, Studs, Bolts, Pipe Fittings and Other Threaded Parts Without Damaging The Threads In The Hole |
Material | High Speed Steel |
Impact Rated | No |
Extractor Type | Spiral Flute Screw Extractor |
Material - Machining | Carbon Steel |
For Bolt Thread Direction | Right Hand |
Drive Type | Square |
Description
Screw Extractor, Extractor Type Spiral Flute Screw Extractor, Drill Size 1 1/16 in, For Bolt Size 1 3/4 in to 2 1/8 in, Material - Machining Carbon Steel, Overall Length 4 5/8 in, Drive Size 1 17/64 in, Drive Type Square, For Bolt Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 12 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-12)
- BOSCH Hammer Drill Bit 2" x 14"L, SDS Plus (HS1917)
- KNIPEX 9 3/4 in End Cutting Nipper Uninsulated (99 01 250)
- KLEIN TOOLS Tool Lanyard/Tethering, Tool Bag Shoulder Straps, Brown, Leather (5102S)
- CLEVELAND Screw Extractor 192 Cleveland #7 (Drill Size 17/32") (C53657)
- CLEVELAND Screw Extractor 192 Cleveland #5 (Drill Size 17/64") (C53655)
- CLEVELAND Screw Extractor (C53671)
- CLEVELAND Screw Extractor 192 Cleveland #8 (Drill Size 13/16") (C53658)
- CLEVELAND Screw Extractor 192 Cleveland #4 (Drill Size 1/4") (C53654)
- CLEVELAND Screw Extractor 192 Cleveland #3 (Drill Size 5/32") (C53653)
- TOOLSOL Hex Extractor Bits (14pcs Set) For Damaged Fasteners (1010828)
- Cleveland Bolt & Screw Extractors