Shop All Bolt & Screw Extractors
Cleveland
Screw Extractor 192 Cleveland #8 (Drill Size 13/16")
Mfr # C53658
Zoro # G4763871
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Type Ezy-Out
- For Removing Studs, Bolts, Screws 1-3/8 to 1-3/4
- Size #8
- Drill Size (In.) 13/16
- Meets/Exceeds ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C53658
- Zoro # G4763871
- UPC # 697334536581
- Country of Origin United States
- Category Bolt & Screw Extractors
Dimensions
Size | #8 |
Drill Size (In.) | 13/16 |
Small End Dia. (In.) | 3/4 |
Large End Dia. (In.) | 1-1/16 |
Overall Length (In.) | 4-3/8 |
Drill Size | 13/16 in |
Overall Length | 4 3/8 in |
For Bolt Size | 1 3/8 in to 1 3/4 in |
Drive Size | 1 in |
Details
Item | Screw Extractor |
Type | Ezy-Out |
For Removing Studs, Bolts, Screws | 1-3/8 to 1-3/4 |
Meets/Exceeds | ANSI |
Material | High Speed Steel |
Features | Removes Broken Cap Screws, Studs, Bolts, Pipe Fittings and Other Threaded Parts Without Damaging The Threads In The Hole |
Impact Rated | No |
Application | Alloy-Tool Steel, Medium Carbon Steel, Low Carbon Steel, Cast Iron |
Material - Machining | Carbon Steel |
Extractor Type | Spiral Flute Screw Extractor |
For Bolt Thread Direction | Right Hand |
Drive Type | Square |
Description
Screw Extractor, Extractor Type Spiral Flute Screw Extractor, Drill Size 13/16 in, For Bolt Size 1 3/8 in to 1 3/4 in, Material - Machining Carbon Steel, Overall Length 4 3/8 in, Drive Size 1 in, Drive Type Square, For Bolt Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Multi-Functional Line Laser 8101-SL (8101-SL)
- KIPP Gear Levers, Style A, metric (K0179.214X160)
- SUPERCUT 85-inch x 0.75-inch x 0.032 x 18 TPI Carbon Tool Steel Blade (415155)
- STARRETT Band Saw Blade, 12 ft. 6" L, 3/8" W, 6 TPI, 0.025" Thick, Bimetal (91261-12-06)
- CLEVELAND Screw Extractor 192 Cleveland #3 (Drill Size 5/32") (C53653)
- CLEVELAND Screw Extractor 192 Cleveland #1 (Drill Size 5/64") (C53651)
- CLEVELAND Screw Extractor (C53671)
- CLEVELAND Screw Extractor 192 Cleveland #6 (Drill Size 13/32") (C53656)
- CLEVELAND Screw Extractor 192 Cleveland #4 (Drill Size 1/4") (C53654)
- CLEVELAND Screw Extractor 192 Cleveland #12 (Drill Size 1-15/16") (C53662)
- DRILL AMERICA #9 Carbon Steel Screw Extractor (DEWEZ9)
- Cleveland Bolt & Screw Extractors