Shop All Bolt & Screw Extractors
Cleveland
Screw Extractor 192 Cleveland #7 (Drill Size 17/32")
Mfr # C53657
Zoro # G4849411
original price:
$22.49
10% off
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Type Ezy-Out
- For Removing Studs, Bolts, Screws Yes
- Size #7
- Drill Size (In.) 17/32
- Features Removes Broken Cap Screws, Studs, Bolts, Pipe Fittings and Other Threaded Parts Without Damaging The Threads In The Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C53657
- Zoro # G4849411
- UPC # 697334536574
- Country of Origin United States
- Category Bolt & Screw Extractors
Dimensions
Size | #7 |
Drill Size (In.) | 17/32 |
Small End Dia. (In.) | 1/2 |
Overall Length (In.) | 4-1/8 |
Large End Dia. (In.) | 3/4 |
Overall Length | 4 1/8 in |
Drill Size | 17/32 in |
Drive Size | 3/4 in |
For Bolt Size | 1 in to 1 3/8 |
Details
Item | Screw Extractor |
Type | Ezy-Out |
For Removing Studs, Bolts, Screws | Yes |
Features | Removes Broken Cap Screws, Studs, Bolts, Pipe Fittings and Other Threaded Parts Without Damaging The Threads In The Hole |
Meets/Exceeds | ANSI |
Impact Rated | No |
Material | High Speed Steel |
Application | Alloy-Tool Steel, Medium Carbon Steel, Low Carbon Steel, Cast Iron |
Material - Machining | Carbon Steel |
Extractor Type | Spiral Flute Screw Extractor |
Drive Type | Square |
For Bolt Thread Direction | Right Hand |
Description
Screw Extractor, Extractor Type Spiral Flute Screw Extractor, Drill Size 17/32 in, For Bolt Size 1 in to 1 3/8, Material - Machining Carbon Steel, Overall Length 4 1/8 in, Drive Size 3/4 in, Drive Type Square, For Bolt Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 35 mm Jumbo Combination Wrench (22132)
- ZORO SELECT Pull Knob, 0.98" Diameter, Screw L 0.39" (65047)
- FEIN Nibbler, 1,500 spm, 2.9A, 1 1/4" Cut Radius (BLK 1.6E)
- CURRENT TOOLS Large Tray-Type Sheave / 22" long (952TR)
- CLEVELAND Screw Extractor 192 Cleveland #8 (Drill Size 13/16") (C53658)
- CLEVELAND Screw Extractor (C53671)
- CLEVELAND Screw Extractor 192 Cleveland #1 (Drill Size 5/64") (C53651)
- CLEVELAND Screw Extractor 192 Cleveland #10 (Drill Size 1-5/16") (C53660)
- CLEVELAND Screw Extractor 192 Cleveland #4 (Drill Size 1/4") (C53654)
- CLEVELAND Screw Extractor 192 Cleveland #11 (Drill Size 1-9/16") (C53661)
- EAZYPOWER One Way Screw Remover, No.12 (88246)
- Cleveland Bolt & Screw Extractors