Shop All Bolt & Screw Extractors
Cleveland
Screw Extractor 192 Cleveland #6 (Drill Size 13/32")
Mfr # C53656
Zoro # G4761309
original price:
$11.29
5% off
new price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Type Ezy-Out
- For Removing Studs, Bolts, Screws 3/4 to 1
- Size #6
- Drill Size (In.) 13/32
- Small End Dia. (In.) 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C53656
- Zoro # G4761309
- UPC # 697334536567
- Country of Origin United States
- Category Bolt & Screw Extractors
Dimensions
Size | #6 |
Drill Size (In.) | 13/32 |
Small End Dia. (In.) | 3/8 |
Large End Dia. (In.) | 5/8 |
Overall Length (In.) | 3-3/4 |
Overall Length | 3 3/4 in |
Drill Size | 13/32 in |
For Bolt Size | 3/4 in to 1 in |
Drive Size | 19/32 in |
Details
Item | Screw Extractor |
Type | Ezy-Out |
For Removing Studs, Bolts, Screws | 3/4 to 1 |
Features | Removes Broken Cap Screws, Studs, Bolts, Pipe Fittings and Other Threaded Parts Without Damaging The Threads In The Hole |
Application | Alloy-Tool Steel, Medium Carbon Steel, Low Carbon Steel, Cast Iron |
Meets/Exceeds | ANSI |
Impact Rated | No |
Material | High Speed Steel |
Material - Machining | Carbon Steel |
Extractor Type | Spiral Flute Screw Extractor |
Drive Type | Square |
For Bolt Thread Direction | Right Hand |
Description
Screw Extractor, Extractor Type Spiral Flute Screw Extractor, Drill Size 13/32 in, For Bolt Size 3/4 in to 1 in, Material - Machining Carbon Steel, Overall Length 3 3/4 in, Drive Size 19/32 in, Drive Type Square, For Bolt Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive Impact Socket 7/8 in Size 6 pt Deep Depth, Black Oxide (21WK94)
- SUPERCUT 93-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (429459)
- DRILL AMERICA 15/64" Cobalt Jobber Length Drill Bit (DWDCO15/64)
- BOSCH Spade Bit, 5/8 In (DLSB1007)
- CLEVELAND Screw Extractor 192 Cleveland #3 (Drill Size 5/32") (C53653)
- CLEVELAND Screw Extractor 192 Cleveland #11 (Drill Size 1-9/16") (C53661)
- CLEVELAND Screw Extractor 192 Cleveland #12 (Drill Size 1-15/16") (C53662)
- CLEVELAND Screw Extractor 192 Cleveland #4 (Drill Size 1/4") (C53654)
- CLEVELAND Screw Extractor (C53671)
- CLEVELAND Screw Extractor 192 Cleveland #8 (Drill Size 13/16") (C53658)
- CENTURY DRILL & TOOL Spiral Flute Screw Extractor, No 8 (73308)
- Cleveland Bolt & Screw Extractors