Shop All Bolt & Screw Extractors
Cleveland
Screw Extractor 192 Cleveland #5 (Drill Size 17/64")
Mfr # C53655
Zoro # G4791460
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Type Ezy-Out
- For Removing Studs, Bolts, Screws 9/16 to 3/4
- Size #5
- Drill Size (In.) 9/32
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C53655
- Zoro # G4791460
- UPC # 697334536550
- Country of Origin United States
- Category Bolt & Screw Extractors
Dimensions
Size | #5 |
Drill Size (In.) | 9/32 |
Overall Length (In.) | 3-3/8 |
Large End Dia. (In.) | 7/16 |
Small End Dia. (In.) | 3/8 |
Drill Size | 9/32 in |
Overall Length | 3 3/8 in |
For Bolt Size | 9/16 in to 3/4 in |
Drive Size | 7/16 in |
Details
Item | Screw Extractor |
Type | Ezy-Out |
For Removing Studs, Bolts, Screws | 9/16 to 3/4 |
Impact Rated | No |
Features | Removes Broken Cap Screws, Studs, Bolts, Pipe Fittings and Other Threaded Parts Without Damaging The Threads In The Hole |
Meets/Exceeds | ANSI |
Material | High Speed Steel |
Application | Alloy-Tool Steel, Medium Carbon Steel, Low Carbon Steel, Cast Iron |
Material - Machining | Carbon Steel |
Extractor Type | Spiral Flute Screw Extractor |
For Bolt Thread Direction | Right Hand |
Drive Type | Square |
Description
Screw Extractor, Extractor Type Spiral Flute Screw Extractor, Drill Size 9/32 in, For Bolt Size 9/16 in to 3/4 in, Material - Machining Carbon Steel, Overall Length 3 3/8 in, Drive Size 7/16 in, Drive Type Square, For Bolt Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL SS Car, 6" x 3" 1/4" Lip 90 deg. (CF528PF)
- KRAFT TOOL Curb Tool w/Wood Handle, 6" x 5" 3"R (CF195)
- HARVEY TOOL Counterbores - Flat Bottom - Long Reach, 0.0469" (3/64), Number of Flutes: 4 (25447)
- PRO-GRADE TOOLS Socket, 3/4"Dr., 12Pt., 1-1/4" (16207)
- CLEVELAND Screw Extractor 192 Cleveland #3 (Drill Size 5/32") (C53653)
- CLEVELAND Screw Extractor 192 Cleveland #7 (Drill Size 17/32") (C53657)
- CLEVELAND Screw Extractor 192 Cleveland #2 (Drill Size 7/64") (C53652)
- CLEVELAND Screw Extractor 192 Cleveland #1 (Drill Size 5/64") (C53651)
- CLEVELAND Screw Extractor 192 Cleveland #8 (Drill Size 13/16") (C53658)
- CLEVELAND Screw Extractor 192 Cleveland #9 (Drill Size 1-1/16") (C53659)
- IRWIN Screw Extractor+Bit No.5 (53705)
- Cleveland Bolt & Screw Extractors