Shop All Taper Shank Drill Bits
Cleveland
Q-Cobalt™ 135° Wide Land Parabolic Jobber Lngth Drill Cleveland 2075-TC TiCN HSS-CO 8% RHS/RHC Let-F
Mfr # C16434
Zoro # G2991191
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Letter
- Drill Bit Size F
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C16434
- Zoro # G2991191
- UPC # 697334164340
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | F |
Shank Dia. | 1/4 in |
Overall Length | 4-1/8 in |
Flute Length | 2-7/8 in |
Maximum Drilling Depth | 2 5/32 in |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Shank Length | 1-1/4 in |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Drill Length Class | Jobber Length |
Drill Point Length | 0.0000 in |
Description
Jobber Length Drill Bit, Drill Bit Size F, Drill Bit Point Angle 135 Degrees , Cobalt, TiCN, Decimal Equivalent 0.2570, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.014x0.042", Shank Dia.: 1/8" (CCMG-.014-ALTIN)
- ZORO SELECT Mandrel, Coarse, 1/4-20, For Use With 5TUW7 (5PXA1)
- ZORO SELECT SCRAPER PADDLE FIRM BLADE NYLON (490844)
- RIDGID Nipple Chuck, 4 In (419)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 1/2 (C12183)
- CLEVELAND 135° Cobalt Taper Shank Drill Cleveland 2440 Straw HSS-CO 8% (M42) RHS/RHC 1/4-E (C12705)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2411 Steam Oxide HSS RHS/RHC 1/2 (C12483)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 33/64 (C12186)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 23/32 (C12218)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 17/32 (C12188)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-1/4 (C20043)
- Cleveland Taper Shank Drill Bits