Shop All Jobber Length Drill Bits
Cleveland
Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 8.0mm
Mfr # C16712
Zoro # G3064743
product price: $25.69
/ea
Sold in multiples of 5 for $128.45
$128.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C16712
- Zoro # G3064743
- UPC # 697334167129
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 8.00 mm |
Shank Dia. | 8 mm |
Overall Length | 117.00mm |
Flute Length | 75.00mm |
Maximum Drilling Depth | 2 13/64 in |
Shank Size | 8.00mm |
Bit Dia. | 8.00mm |
Drilling Length | 75.00mm |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Shank Length | 42mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Drill Point Length | 0.0652mm |
Description
Jobber Length Drill Bit, Drill Bit Size 8.00 mm, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.3150, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Socket Rail, Full Polish, 11 " (J2588)
- ASTRO PNEUMATIC In-Line Needle Scaler (4320)
- ZORO SELECT Mandrel, Coarse, 5/16-18, Use With 5TUW5 (5PWY7)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (14546)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 5.0mm (C16703)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Lngth Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 10.0mm (C16718)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TC TiCN HSS-CO 8% RHS/RHC 3/32 (C16945)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% 3.00mm (C11366)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 3/16 (C71012)
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 3/32 (C01430)
- IRWIN 15/64 in. X 3-7/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016015)
- Cleveland Jobber Length Drill Bits