Shop All Jobber Length Drill Bits
Cleveland
Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 5.0mm
Mfr # C16703
Zoro # G3064737
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C16703
- Zoro # G3064737
- UPC # 697334167037
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.00 mm |
Shank Dia. | 5 mm |
Overall Length | 86.00mm |
Flute Length | 52.00mm |
Maximum Drilling Depth | 1 17/32 in |
Bit Dia. | 5.00mm |
Drilling Length | 52.00mm |
Shank Size | 5.00mm |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Shank Length | 34mm |
Drill Point Length | 0.0408mm |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 5.00 mm, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.1969, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 4-1/8" Bi-Metal Hole Saw Shark Tooth (05066)
- SLUGGER BY FEIN Carbide Tipped Annular Cutter, 2-3/8In D (63127536110)
- CRAFTSMAN Sockets, 3/8" Drive 3/4" 6 Point SAE Sha (CMMT43007)
- LEATHERMAN Multi-Tool Plier, SS, 19 Tools (832760)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 8.0mm (C16712)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Lngth Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 10.0mm (C16718)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #57 (C15883)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Dril Cleveland 3957-6 Bright HSS RHS/RHC 1/16 (C13101)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 1/4-E (C71016)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 5.00mm (C72255)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 2.80mm (C18918)
- Cleveland Jobber Length Drill Bits