Shop All Jobber Length Drill Bits
Cleveland
Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC #29
Mfr # C16641
Zoro # G3064588
$9.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C16641
- Zoro # G3064588
- UPC # 697334166412
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #29 |
Shank Dia. | 1/8 in |
Overall Length | 2-7/8 in |
Flute Length | 1-3/4 in |
Maximum Drilling Depth | 1 5/16 in |
Shank Size | 0.1360" |
Drilling Length | 1-3/4" |
Bit Dia. | #29 |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Shank Length | 1-1/8 in |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Drill Length Class | Jobber Length |
Drill Point Length | 0.0282 in |
Description
Jobber Length Drill Bit, Drill Bit Size #29, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.1360, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/16-18 UNC 2B (301129540)
- WESTWARD Screw Machine Drill Bit, #36 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TVA7)
- IRWIN 18" Locking C-Clamp 8" Jaw capacity (18SP) (18SP)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-3/4 (MHSTK41)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #30 (C15916)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 14.50mm (C71325)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 13/32 (C72026)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Drill Cleveland 3780 Steam Oxide HSS-CO 8% 5/32 (C15925)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #59 (C15881)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 7/16 (C71028)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 5/16 (70220)
- Cleveland Drill Bits