Shop All Jobber Length Drill Bits
Cleveland
Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TC TiCN HSS-CO 8% RHS/RHC 1/8
Mfr # C16951
Zoro # G3064859
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C16951
- Zoro # G3064859
- UPC # 697334169512
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 2-3/4 in |
Flute Length | 1-5/8 in |
Maximum Drilling Depth | 1 7/32 in |
Shank Size | 1/8" |
Bit Dia. | 1/8" |
Drilling Length | 1-5/8" |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Shank Length | 1-1/8 in |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Drill Point Length | 0.0259 in |
Description
Jobber Length Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 135 Degrees , Cobalt, TiCN, Decimal Equivalent 0.1250, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #6-9 Carbon Steel Screw Extractor Set (DEWEZS6-9)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401L01)
- SUNEX 3/8 In. Drive 10 To 80 Ft-Lbs. Torque (9702A)
- STRINGLINER Reel Mason Line 270Ft Yellow (11412)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #5 (C15946)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 9/64 (C71009)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 5/16 (C73020)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 3.30mm (C71238)
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 7/16 (C03692)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC Let-U (C03133)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 400N, Imperial, 316 Drill Size, Fraction (400N112)
- Cleveland Jobber Length Drill Bits