Shop All Jobber Length Drill Bits
Cleveland
Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% RHS/RHC 3/8
Mfr # C16999
Zoro # G2632436
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C16999
- Zoro # G2632436
- UPC # 697334169994
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8 in |
Shank Dia. | 3/8 in |
Overall Length | 5 in |
Flute Length | 3-5/8 in |
Maximum Drilling Depth | 2 23/32 in |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Diameter | 0.375 |
Shank Size | 0.375 |
Shank Length | 1-3/8 in |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Drill Length Class | Jobber Length |
Drill Point Length | 0.0777 in |
Description
Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 135 Degrees , Cobalt, TiAlN, Decimal Equivalent 0.3750, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spade Cutter, 1 D x 1-1/2 in L, 4 in Cap (22XP53)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Single EndxLong End Mill (DWCF918)
- PROTO 1 in Drive Impact Socket 2 1/4 in Size, Standard Socket, black oxide (J10036T)
- CRESCENT Crescent Scrwdrvr 6-In-1 (CS61N)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Lngth Drill Cleveland 2075-TA TiAlN HSS-CO 8% RHS/RHC 3/16 (C16986)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Lngth Drill Cleveland 2075-TA TiAlN HSS-CO 8% RHS/RHC 1/16 (C16972)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Lngth Drill Cleveland 2075-TA TiAlN HSS-CO 8% RHS/RHC 5/16 (C16997)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 5/64 (C71005)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC 7/32 (C73410)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #27 (C47582)
- CHICAGO-LATROBE 135° Heavy-Duty 6 Aircraft Extension Drill Steam Oxide 906 HS 3/32 (40464)
- Cleveland Jobber Length Drill Bits