Shop All Jobber Length Drill Bits
Cleveland
Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% 7.00mm
Mfr # C16995
Zoro # G3064789
product price: $22.99
/ea
Sold in multiples of 10 for $229.90
$229.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 7.00 mm
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C16995
- Zoro # G3064789
- UPC # 697334169956
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 7.00 mm |
Shank Dia. | 7 mm |
Overall Length | 109.00mm |
Flute Length | 69.00mm |
Maximum Drilling Depth | 2 1/32 in |
Bit Dia. | 7.00mm |
Drilling Length | 69.00mm |
Shank Size | 7.00mm |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Shank Length | 40mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Drill Point Length | 0.0571mm |
Description
Jobber Length Drill Bit, Drill Bit Size 7.00 mm, Drill Bit Point Angle 135 Degrees , Cobalt, TiAlN, Decimal Equivalent 0.2756, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC PULLER 2 JAW REVERSIBLE 6IN 5 TON (OTC1025)
- CURRENT TOOLS 1-1/2" EMT Bender Shoe (2-1601)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 5/16" Long Bit, Chrome Finish Socket (D013460)
- TEKTON 1/2 Inch Drive Hex Impact Bit Socket Set with Rail, 10-Piece (1/4-3/4 in.) (SIB92100)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lngth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 5/32 (C70009)
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 3/16 (C01495)
- CLEVELAND 135° NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC 25/64 (C11622)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-W (C70053)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #30 (C47574)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 1/4-E (C70015)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #54 (C15887)
- Cleveland Drill Bits