Shop All Jobber Length Drill Bits
Cleveland
Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC 5.00mm
Mfr # C16591
Zoro # G3064308
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C16591
- Zoro # G3064308
- UPC # 697334165910
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.00 mm |
Shank Dia. | 5 mm |
Overall Length | 86.00mm |
Flute Length | 52.00mm |
Maximum Drilling Depth | 1 17/32 in |
Bit Dia. | 5.00mm |
Shank Size | 5.00mm |
Drilling Length | 52.00mm |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Shank Length | 34mm |
Drill Length Class | Jobber Length |
Drill Point Length | 0.0408mm |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Description
Jobber Length Drill Bit, Drill Bit Size 5.00 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1969, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Bandsaw Light Kit (JWBS-14LIT)
- WERA Metric Plain Ball Hex Key, 3 mm Tip Size, 6 in Long, 3 in Short (05022703001)
- KO-KEN Socket 9mm 4 Point 38mm 1/2 Sq. Drive (14400-9WN)
- TEKTON 5 Inch Angle Nose Slip Joint Pliers (1/2 in. Jaw) (PGA16005)
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 9/64 (C03538)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #10 (C13132)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #22 (C70155)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 2.00mm (C71220)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #29 (C70162)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-K (C70041)
- WIDIA #12 Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (TDS413A04800)
- Cleveland Jobber Length Drill Bits