Shop All Jobber Length Drill Bits
Cleveland
Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC 1.50mm
Mfr # C16584
Zoro # G3064113
product price: $5.49
/ea
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 1.50 mm
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C16584
- Zoro # G3064113
- UPC # 697334165842
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.50 mm |
Shank Dia. | 1.5 mm |
Overall Length | 40.00mm |
Flute Length | 18.00mm |
Maximum Drilling Depth | 17/32 in |
Shank Size | 1.50mm |
Bit Dia. | 1.50mm |
Drilling Length | 18.00mm |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Shank Length | 22mm |
Drill Length Class | Jobber Length |
Drill Point Length | 0.0122mm |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Description
Jobber Length Drill Bit, Drill Bit Size 1.50 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.0591, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 12V max CXT® Pin Nailer, 23 Gauge (TP03Z)
- HASSAY SAVAGE CO Keyway Broach, II, W 1/8, Cut L 1-11/16 (10208)
- EAZYPOWER Ball Type Socket Adapters, 2", 3/8" dia. (73480/B)
- WESTWARD Mill File, American, Bastard Cut, 6 In L (1NFK9)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC 9/32 (C73414)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lgth Drl Cleveland 3780 Steam Oxide HSS-CO 8% Let-3/8 (C15981)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 19/64 (C72019)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 13/64 (C71013)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC Let-F (C71076)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 5.20mm (C70099)
- M.A. FORD Drill Bit 5X, Wire Size, #21 (2XDCR5312A)
- Cleveland Drill Bits