Shop All Jobber Length Drill Bits
Cleveland
Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC 12.5mm
Mfr # C16611
Zoro # G3064719
product price: $40.89
/ea
Sold in multiples of 5 for $204.45
$204.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C16611
- Zoro # G3064719
- UPC # 697334166115
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 12.50 mm |
Shank Dia. | 12.5 mm |
Overall Length | 151.00mm |
Flute Length | 101.00mm |
Maximum Drilling Depth | 2 31/32 in |
Bit Dia. | 12.50mm |
Shank Size | 12.50mm |
Drilling Length | 101.00mm |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Shank Length | 50mm |
Drill Point Length | 0.1019mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Description
Jobber Length Drill Bit, Drill Bit Size 12.50 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.4921, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 23mm 12 pt Metric Socket, 12 Points (J5023M)
- HHIP 3/4-10 Heavy Duty Hex Nut (3421-3935)
- BONDHUS Torx Molded T-handle Stand Holds 8 Tools - Sizes: T9-T40 (17934)
- DRILL AMERICA 3/16"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX63/16)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 9/64 (C73009)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC #29 (C71129)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #35 (C15910)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #2 (C70135)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC 7/32 (C16565)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #5 (C15946)
- CENTURY DRILL & TOOL Charger Drill Bit, 17/64 in. (25417)
- Cleveland Jobber Length Drill Bits